Motion
TT35NA
Steel Material
MI ITEM #00242024
MFR #TT35NA
List Price$293.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel Material
MI ITEM #00242024
MFR #TT35NA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$293.13/each for your price

Overview

Mfr description
TT35NA TORQUE LIM ADJ ASSEMBLY

Specifications

  • Material
    Steel
  • Manufacturer Upc Number
    697950077659
  • Weight
    0.50 lbs
  • Length Through Bore
    2.4375 in
  • Storage Dimension Height
    2.4375 in
  • Storage Dimension Length
    1.625 in
  • Storage Dimension Width
    1.625

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought