Motion
TT50NA
Adjustment Nut Assembly - For Use With: TT50, Steel Material
Mi Item #00242025
MFR #TT50NA
Price$318.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustment Nut Assembly - For Use With: TT50, Steel Material
Mi Item #00242025
MFR #TT50NA

Mfr description
TT50NA TORQUE LIM ADJ ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$318.68/each

Specifications

Dimensions

  • Length Through Bore
    2.875 in
  • Storage Dimension Height
    2.875 in
  • Storage Dimension Length
    2.625 in
  • Storage Dimension Width
    2.625
  • Weight
    0.50 lbs

Details

  • For Use With
    TT50
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950077949
  • Material
    Steel
  • Part Type
    Adjustment Nut Assembly
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)