Motion
TT70NA
Steel Material
Mi Item #00242026
MFR #TT70NA
Price$613.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel Material
Mi Item #00242026
MFR #TT70NA

Mfr description
TT70NA TORQUE LIM ADJ ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$613.48/each

Specifications

Dimensions

  • Length Through Bore
    3.875 in
  • Storage Dimension Height
    3.875 in
  • Storage Dimension Length
    3.75 in
  • Storage Dimension Width
    3.75
  • Weight
    0.75 lbs

Details

  • Manufacturer Upc Number
    697950078205
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)