Motion
TT50TN
Steel Material
MI ITEM #00242029
MFR #TT50TN
Your Price$11.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel Material
MI ITEM #00242029
MFR #TT50TN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.69/each(List $13.43)

Overview

Mfr description
TT50TN TORQUE LIM TENSION NUT

Specifications

  • Material
    Steel
  • Manufacturer Upc Number
    697950077956
  • Weight
    0.25 lbs
  • Length Through Bore
    2.875 in
  • Storage Dimension Height
    2.875 in
  • Storage Dimension Length
    2.625 in
  • Storage Dimension Width
    2.625

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought