Motion
TT70TN
Steel Material
MI ITEM #00242030
MFR #TT70TN
Your Price$18.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel Material
MI ITEM #00242030
MFR #TT70TN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.95/each(List $21.79)

Overview

Mfr description
TT70TN TORQUE LIM TENSION NUT

Specifications

  • Material
    Steel
  • Manufacturer Upc Number
    697950078212
  • Weight
    0.25 lbs
  • Length Through Bore
    3.875 in
  • Storage Dimension Height
    3.875 in
  • Storage Dimension Length
    3.75 in
  • Storage Dimension Width
    3.75

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought