Motion
100615

MORSE
100615

100615 Cam Clutch Part - Stub Shaft Adaptor, 1.7500 in Shaft Dia., M Series
MI ITEM #00242042
MFR #100615
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
100615

100615 Cam Clutch Part - Stub Shaft Adaptor, 1.7500 in Shaft Dia., M Series
MI ITEM #00242042
MFR #100615

Mfr description
A-6 FLANGED STUB-SHAFT ADAPTER
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Morse Clutch accessory Stub Shaft Adapter
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Shaft Diameter
    1.7500 in
  • Weight
    5.80 lb

Details

  • Accessory Type
    Stub Shaft Adapter
  • Manufacturer Catalog Number
    A-6 PK STUB SHAFT ADAP
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288389590
  • Product Types
    M Series Accessory
  • Series
    M
  • Type
    Stub Shaft Adaptor
  • Url Installation Manual

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)