Motion
AC30162-4
AC30162-4/For Clutch Sizes 400 through 1027 Mount Gears, Pulleys, and Similar Attachments
Mi Item #00242049
MFR #AC30162-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC30162-4/For Clutch Sizes 400 through 1027 Mount Gears, Pulleys, and Similar Attachments
Mi Item #00242049
MFR #AC30162-4

Mfr description
A-9 STUB SHAFT ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Clutch Brake Size Code
    900
  • Outside Diameter
    323.85 mm

Details

  • Clutch Brake Type
    Clutch
  • Product Types
    Stub Shaft Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)