Motion
AS10
Ramp & Roller Clutch - 10 mm Bore, 30 mm OD, 9 mm Length, 5 ft-lbs Torque
MI ITEM #00242051
MFR #AS10
Price$603.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ramp & Roller Clutch - 10 mm Bore, 30 mm OD, 9 mm Length, 5 ft-lbs Torque
MI ITEM #00242051
MFR #AS10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$603.66/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Bore Size
    10 mm
  • Outside Diameter  
    30 mm
  • Overall Length
    9 mm

Details

  • Bearing Support
    No
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Clutch Type
    Ramp & Roller Clutch
  • Manufacturer Catalog Number
    AS10
  • Series
    AS
  • Torque Capacity
    5 ft-lbs
  • UPC_NO
    786582285959

Overview

Mfr description
AS-10 CLUTCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text