Motion
AS12
Ramp & Roller Clutch - 12 mm Bore, 32 mm OD, 10 mm Length, 10 ft-lbs Torque
Mi Item #00242053
MFR #AS12
Price$631.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ramp & Roller Clutch - 12 mm Bore, 32 mm OD, 10 mm Length, 10 ft-lbs Torque
Mi Item #00242053
MFR #AS12

Mfr description
AS-12 CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$631.31/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Bore Size
    12 mm
  • Outside Diameter  
    32 mm
  • Overall Length
    10 mm

Details

  • Bearing Support
    No
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Clutch Type
    Ramp & Roller Clutch
  • Series
    AS
  • Torque Capacity
    10 ft-lbs
  • UPC_NO
    786582285966
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)