Motion
NSS-12 CLUTCH

MORSE
NSS-12 CLUTCH

Cam Clutch - NSS-12 Series, 12 mm Bore Diameter, 32 mm Overall Diameter, Torque Capacity 12.50 ft-lbs, Operation Mode = Overrunning
MI ITEM #00242054
MFR #NSS-12 CLUTCH
Your Price$1,168.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
NSS-12 CLUTCH

Cam Clutch - NSS-12 Series, 12 mm Bore Diameter, 32 mm Overall Diameter, Torque Capacity 12.50 ft-lbs, Operation Mode = Overrunning
MI ITEM #00242054
MFR #NSS-12 CLUTCH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,168.70/each(List $1,344.01)

Overview

Mfr description
NSS 12 ROLLER RAMP CLUTCH
  • Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry The NFS Sprag one way clutch is designed with the same overall dimensions as medium series metric ball bearing. Manufactured with an inner race containing a key seat and out race containing key slots

Specifications

  • Series
    NSS Series
  • Bore Diameter
    0.47244 in
  • Additional Details
    The NSS Series clutch is available in 12 sizes and is designed with the same overall dimensions as a standard light metric series ball bearing(6200 Series). The inner race offers a key seat and the outer race press fits into the housing. The clutch is furnished with protective oil and must be lubricated before operating. These clutches do not have bearings to support radial force, so additional bearing support is required. The NSS Series clutch is excellent for applications where space is restricted, and is suitable for overrunning.
  • Torque Capacity
    12.5
  • Overall Diameter
    32 mm
  • Mode of Operation
    Indexing, Overrunning
  • Lubrication
    Unlubricated
  • Over Running Rpm Inner Race
    4000 rpm
  • Over Running Rpm Outer Race
    2000 rpm
  • Keyway Size
    4 x 1.8 mm
  • Inner Race Width
    10 mm
  • Outer Width
    32 mm
  • Drag Torque
    0.0792 in-lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    NSS-12 CLUTCH
  • UPC_NO
    662460387659
  • Weight
    0.11 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text