Motion
AS15
Ramp & Roller Clutch - 15 mm Bore, 35 mm OD, 11 mm Length, 10 ft-lbs Torque
Mi Item #00242055
MFR #AS15
Price$842.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ramp & Roller Clutch - 15 mm Bore, 35 mm OD, 11 mm Length, 10 ft-lbs Torque
Mi Item #00242055
MFR #AS15

Mfr description
AS-15 CLUTCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$842.49/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Bore Size
    15 mm
  • Outside Diameter  
    35 mm
  • Overall Length
    11 mm

Details

  • Bearing Support
    No
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Clutch Type
    Ramp & Roller Clutch
  • Series
    AS
  • Torque Capacity
    10 ft-lbs
  • UPC_NO
    786582285973

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)