Overview
Mfr description
AS-40 CLUTCH
Specifications
- Clutch TypeRamp & Roller Clutch
- Clutch ApplicationBackstopping, Indexing, Overrunning
- Torque Capacity137 ft-lbs
- Bore Diameter
- Outside Diameter
- Overall Length18 mm
- UPC_NO786582286031
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data