Motion
AS50
Ramp & Roller Clutch - 50 mm Bore, 90 mm OD, 20 mm Length, 170 ft-lbs Torque
Mi Item #00242065
MFR #AS50
Price$2,379.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ramp & Roller Clutch - 50 mm Bore, 90 mm OD, 20 mm Length, 170 ft-lbs Torque
Mi Item #00242065
MFR #AS50

Mfr description
AS-50 CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,379.77/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Bore Size
    50 mm
  • Outside Diameter  
    90 mm
  • Overall Length
    20 mm

Details

  • Bearing Support
    No
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Clutch Type
    Ramp & Roller Clutch
  • Series
    AS
  • Torque Capacity
    170 ft-lbs
  • UPC_NO
    786582286062
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)