Motion
NSS-50 CLUTCH

MORSE
NSS-50 CLUTCH

Cam Clutch - NSS Series Series, 1.968498 in Bore Diameter, 90 mm Overall Diameter, Torque Capacity 297.2, Operation Mode: Indexing, Overrunning
Mi Item #00242066
MFR #NSS-50 CLUTCH
Price$2,708.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
NSS-50 CLUTCH

Cam Clutch - NSS Series Series, 1.968498 in Bore Diameter, 90 mm Overall Diameter, Torque Capacity 297.2, Operation Mode: Indexing, Overrunning
Mi Item #00242066
MFR #NSS-50 CLUTCH

Mfr description
NSS 50 ROLLER RAMP CLUTCH
  • Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry The NFS Sprag one way clutch is designed with the same overall dimensions as medium series metric ball bearing. Manufactured with an inner race containing a key seat and out race containing key slots
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,708.57/each

Specifications

Dimensions

  • Bore Diameter
    1.968498 in
  • Bore Size
    1.9685 in, 50 mm
  • Inner Race Width
    20 mm
  • Keyway Size
    14 x 2.1 mm
  • Outer Width
    90 mm
  • Overall Diameter
    90 mm
  • Weight
    1.22 lbs

Details

  • Additional Details
    The NSS Series clutch is available in 12 sizes and is designed with the same overall dimensions as a standard light metric series ball bearing(6200 Series). The inner race offers a key seat and the outer race press fits into the housing. The clutch is furnished with protective oil and must be lubricated before operating. These clutches do not have bearings to support radial force, so additional bearing support is required. The NSS Series clutch is excellent for applications where space is restricted, and is suitable for overrunning.
  • Bearing Support
    Yes
  • CAD Drawing
  • Drag Torque
    1.9476 in-lbs
  • Lubrication
    Unlubricated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NSS-50 CLUTCH
  • Manufacturer Product Page
  • Mode of Operation
    Indexing, Overrunning
  • Model Type
    NSS 50
  • Over Running Rpm Inner Race
    1200 rpm
  • Over Running Rpm Outer Race
    600 rpm
  • Series
    NSS Series
  • Torque Capacity
    297.2
  • UPC_NO
    662460387734
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)