Motion
NFS-12 CLUTCH

MORSE
NFS-12 CLUTCH

Cam Clutch - NFS-12 Series, 12 mm Bore Diameter, 1.3779 in Overall Diameter, Torque Capacity 13 ft-lbs, Operation Mode = Overrunning
MI ITEM #00242072
MFR #NFS-12 CLUTCH
Your Price$1,395.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
NFS-12 CLUTCH

Cam Clutch - NFS-12 Series, 12 mm Bore Diameter, 1.3779 in Overall Diameter, Torque Capacity 13 ft-lbs, Operation Mode = Overrunning
MI ITEM #00242072
MFR #NFS-12 CLUTCH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,395.71/each(List $1,487.48)

Overview

Mfr description
NFS 12 ROLLER RAMP CLUTCH
  • Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry The NFS Sprag one way clutch is designed with the same overall dimensions as medium series metric ball bearing. Manufactured with an inner race containing a key seat and out race containing key slots

Specifications

  • Series
    NFS Series
  • Bore Diameter
    0.47244 in
  • Additional Details
    The NFS Series clutch is available in 13 sizes and is designed with the same overall dimensions as a Standard medium metric series ball bearing (6300 series). The NFS Series clutch offers approximately twice the torque capacity of the NSS Series clutch. The inner race contains a key seat and the outer race is designed with European key slots. The clutch is furnished with protective oil and must be lubricated before installation. In addition, bearing support is required.
  • Torque Capacity
    13
  • Overall Diameter
    1.3779 in
  • Mode of Operation
    Indexing, Overrunning
  • Lubrication
    Unlubricated
  • Over Running Rpm Inner Race
    4500 rpm
  • Over Running Rpm Outer Race
    2300 rpm
  • Keyway Size
    4 x 1.8 mm
  • Overall Width
    0.5118 in
  • Drag Torque
    0.360 in-lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    NFS-12 CLUTCH
  • UPC_NO
    662460387529
  • Weight
    0.19 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text