Motion
ASNU25
Ramp & Roller Clutch - 25 mm Bore, 62 mm OD, 24 mm Length, 92 ft-lbs Torque
Mi Item #00242077
MFR #ASNU25
Price$1,271.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ramp & Roller Clutch - 25 mm Bore, 62 mm OD, 24 mm Length, 92 ft-lbs Torque
Mi Item #00242077
MFR #ASNU25

Mfr description
ASNU-25 CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,271.84/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Bore Size
    25 mm
  • Outside Diameter  
    62 mm
  • Overall Length
    24 mm

Details

  • Bearing Support
    No
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Clutch Type
    Ramp & Roller Clutch
  • Series
    ASNU
  • Torque Capacity
    92 ft-lbs
  • UPC_NO
    786582286253
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)