Motion
NFS-25 CLUTCH

MORSE
NFS-25 CLUTCH

Cam Clutch - NFS Series Series, 0.984249 in Bore Diameter, 2.4409 in Overall Diameter, Torque Capacity 94, Operation Mode: Indexing, Overrunning
MI ITEM #00242078
MFR #NFS-25 CLUTCH
Price$1,658.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
NFS-25 CLUTCH

Cam Clutch - NFS Series Series, 0.984249 in Bore Diameter, 2.4409 in Overall Diameter, Torque Capacity 94, Operation Mode: Indexing, Overrunning
MI ITEM #00242078
MFR #NFS-25 CLUTCH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,658.80/each

Specifications

Dimensions

  • Bore Diameter
    0.984249 in
  • Bore Size
    0.9842 in, 25 mm
  • Keyway Size
    8 x 2.0 mm
  • Overall Diameter
    2.4409 in
  • Overall Width
    0.9449 in
  • Weight
    0.83 lbs

Details

  • Additional Details
    The NFS Series clutch is available in 13 sizes and is designed with the same overall dimensions as a Standard medium metric series ball bearing (6300 series). The NFS Series clutch offers approximately twice the torque capacity of the NSS Series clutch. The inner race contains a key seat and the outer race is designed with European key slots. The clutch is furnished with protective oil and must be lubricated before installation. In addition, bearing support is required.
  • Bearing Support
    Yes
  • CAD Drawing
  • Drag Torque
    0.140 in-lbs
  • Lubrication
    Unlubricated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NFS-25 CLUTCH
  • Manufacturer Product Page
  • Mode of Operation
    Indexing, Overrunning
  • Model Type
    NFS 25
  • Over Running Rpm Inner Race
    2000 rpm
  • Over Running Rpm Outer Race
    1000 rpm
  • Series
    NFS Series
  • Torque Capacity
    94
  • UPC_NO
    662460387567

Overview

Mfr description
NFS 25 ROLLER RAMP CLUTCH
  • Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry The NFS Sprag one way clutch is designed with the same overall dimensions as medium series metric ball bearing. Manufactured with an inner race containing a key seat and out race containing key slots

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text