Motion
ASNU30
Ramp & Roller Clutch - 30 mm Bore, 72 mm OD, 27 mm Length, 188 ft-lbs Torque
MI ITEM #00242079
MFR #ASNU30
Price$1,668.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ramp & Roller Clutch - 30 mm Bore, 72 mm OD, 27 mm Length, 188 ft-lbs Torque
MI ITEM #00242079
MFR #ASNU30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,668.34/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Bore Size
    30 mm
  • Outside Diameter  
    72 mm
  • Overall Length
    27 mm

Details

  • Bearing Support
    No
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Clutch Type
    Ramp & Roller Clutch
  • Series
    ASNU
  • Torque Capacity
    188 ft-lbs
  • UPC_NO
    786582286260

Overview

Mfr description
ASNU-30 CLUTCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text