Motion
ASNU35
Ramp & Roller Clutch - 35 mm Bore, 80 mm OD, 31 mm Length, 283 ft-lbs Torque
MI ITEM #00242081
MFR #ASNU35
Price$1,939.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ramp & Roller Clutch - 35 mm Bore, 80 mm OD, 31 mm Length, 283 ft-lbs Torque
MI ITEM #00242081
MFR #ASNU35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,939.49/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Bore Size
    35 mm
  • Outside Diameter  
    80 mm
  • Overall Length
    31 mm

Details

  • Bearing Support
    No
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Clutch Type
    Ramp & Roller Clutch
  • Series
    ASNU
  • Torque Capacity
    283 ft-lbs
  • UPC_NO
    786582286277

Overview

Mfr description
ASNU-35 CLUTCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text