Overview
Mfr description
ASNU-40 CLUTCH
Specifications
- Clutch TypeRamp & Roller Clutch
- Clutch ApplicationBackstopping, Indexing, Overrunning
- Torque Capacity397 ft-lbs
- Bore Diameter
- Outside Diameter
- Overall Length33 mm
- UPC_NO786582286284
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data