Motion
ASNU45
Ramp & Roller Clutch - 45 mm Bore, 100 mm OD, 36 mm Length, 576 ft-lbs Torque
Mi Item #00242084
MFR #ASNU45
Price$2,632.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ramp & Roller Clutch - 45 mm Bore, 100 mm OD, 36 mm Length, 576 ft-lbs Torque
Mi Item #00242084
MFR #ASNU45

Mfr description
ASNU-45 CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,632.78/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Bore Size
    45 mm
  • Outside Diameter  
    100 mm
  • Overall Length
    36 mm

Details

  • Bearing Support
    No
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Clutch Type
    Ramp & Roller Clutch
  • Series
    ASNU
  • Torque Capacity
    576 ft-lbs
  • UPC_NO
    786582286291
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)