Motion
NFS-45 CLUTCH

MORSE
NFS-45 CLUTCH

Cam Clutch - NFS Series Series, 1.771648 in Bore Diameter, 100 mm Overall Diameter, Torque Capacity 558, Operation Mode: Indexing, Overrunning
Mi Item #00242085
MFR #NFS-45 CLUTCH
Price$4,845.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
NFS-45 CLUTCH

Cam Clutch - NFS Series Series, 1.771648 in Bore Diameter, 100 mm Overall Diameter, Torque Capacity 558, Operation Mode: Indexing, Overrunning
Mi Item #00242085
MFR #NFS-45 CLUTCH

Mfr description
NFS 45 ROLLER RAMP CLUTCH
  • Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry The NFS Sprag one way clutch is designed with the same overall dimensions as medium series metric ball bearing. Manufactured with an inner race containing a key seat and out race containing key slots
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,845.58/each

Specifications

Dimensions

  • Bore Diameter
    1.771648 in
  • Bore Size
    1.7716 in, 45 mm
  • Keyway Size
    14 x 2.1 mm
  • Outside Diameter
    3.9369 in
  • Overall Diameter
    100 mm
  • Overall Length
    1.4173 in
  • Overall Width
    36 mm
  • Weight
    2.80 lbs

Details

  • Bearing Support
    Yes
  • Drag Torque
    0.413 ft-lbs
  • Lubrication
    Unlubricated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NFS-45 CLUTCH
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460387604
  • Mode of Operation
    Indexing, Overrunning
  • Model Type
    NFS 45
  • Over Running Rpm Inner Race
    1100 rpm
  • Over Running Rpm Outer Race
    550 rpm
  • Rotation
    LH Or RH Depending upon order
  • Series
    NFS Series
  • Torque Capacity
    558
  • UPC_NO
    662460387604
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)