Motion
NFS-50 CLUTCH

MORSE
NFS-50 CLUTCH

Cam Clutch - NFS-50 Series, 50 mm Bore Diameter, 4.3307 in Overall Diameter, Torque Capacity 829 ft-lbs, Operation Mode = Overrunning
Mi Item #00242087
MFR #NFS-50 CLUTCH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
NFS-50 CLUTCH

Cam Clutch - NFS-50 Series, 50 mm Bore Diameter, 4.3307 in Overall Diameter, Torque Capacity 829 ft-lbs, Operation Mode = Overrunning
Mi Item #00242087
MFR #NFS-50 CLUTCH

Mfr description
NFS 50 ROLLER RAMP CLUTCH
  • Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry The NFS Sprag one way clutch is designed with the same overall dimensions as medium series metric ball bearing. Manufactured with an inner race containing a key seat and out race containing key slots
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.968498 in
  • Keyway Size
    14 x 2.1 mm
  • Overall Diameter
    4.3307 in
  • Overall Width
    1.5748 in
  • Weight
    4.14 lbs

Details

  • Additional Details
    The NFS Series clutch is available in 13 sizes and is designed with the same overall dimensions as a Standard medium metric series ball bearing (6300 series). The NFS Series clutch offers approximately twice the torque capacity of the NSS Series clutch. The inner race contains a key seat and the outer race is designed with European key slots. The clutch is furnished with protective oil and must be lubricated before installation. In addition, bearing support is required.
  • CAD Drawing
  • Drag Torque
    5.316 in-lbs
  • Lubrication
    Unlubricated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NFS-50 CLUTCH
  • Manufacturer Product Page
  • Mode of Operation
    Indexing, Overrunning
  • Over Running Rpm Inner Race
    1000 rpm
  • Over Running Rpm Outer Race
    500 rpm
  • Series
    NFS Series
  • Torque Capacity
    829
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)