Motion
NFS-60 CLUTCH

MORSE
NFS-60 CLUTCH

2363182 Cam Clutch - NFS Series, 60 mm Bore Diameter, 46 mm Overall Diameter, Torque Capacity 1457 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
MI ITEM #00242089
MFR #NFS-60 CLUTCH
List Price$15,107.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
NFS-60 CLUTCH

2363182 Cam Clutch - NFS Series, 60 mm Bore Diameter, 46 mm Overall Diameter, Torque Capacity 1457 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
MI ITEM #00242089
MFR #NFS-60 CLUTCH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15,107.96/each for your price

Overview

Mfr description
NFS 60 ROLLER RAMP CLUTCH
  • Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry The NFS Sprag one way clutch is designed with the same overall dimensions as medium series metric ball bearing. Manufactured with an inner race containing a key seat and out race containing key slots

Specifications

  • Series
    NFS Series
  • Bore Diameter
    2.362198 in
  • Additional Details
    The clutches are supplied with a protective coating of oil and must be lubricated before putting into service.
  • Torque Capacity
    1457
  • Overall Diameter
    46 mm
  • Mode of Operation
    Indexing, Overrunning
  • Lubrication
    Unlubricated
  • Over Running Rpm Inner Race
    840 rpm
  • Over Running Rpm Outer Race
    420 rpm
  • Keyway Size
    18 x 2.3 mm
  • Overall Width
    130 mm
  • Drag Torque
    7.704 ft-lbs
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    NFS-60 CLUTCH
  • Manufacturer Upc Number
    662460387628
  • UPC_NO
    662460387628
  • Weight
    6.90 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text