Motion
ASNU8
Ramp & Roller Clutch - 8 mm Bore, 35 mm OD, 13 mm Length, 9 ft-lbs Torque
Mi Item #00242090
MFR #ASNU8
Price$999.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ramp & Roller Clutch - 8 mm Bore, 35 mm OD, 13 mm Length, 9 ft-lbs Torque
Mi Item #00242090
MFR #ASNU8

Mfr description
ASNU-8 CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$999.04/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Bore Size
    8 mm
  • Outside Diameter  
    35 mm
  • Overall Length
    13 mm

Details

  • Bearing Support
    No
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Clutch Type
    Ramp & Roller Clutch
  • Series
    ASNU
  • Torque Capacity
    9 ft-lbs
  • UPC_NO
    786582286338
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)