Motion
CL4010-8LH
Sprag Clutch - 2 in Bore, 114.3 mm OD, 69.8 mm Length, 440 ft-lbs Torque
Mi Item #00242094
MFR #CL4010-8LH
Price$11,290.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sprag Clutch - 2 in Bore, 114.3 mm OD, 69.8 mm Length, 440 ft-lbs Torque
Mi Item #00242094
MFR #CL4010-8LH

Mfr description
FS 300 X 2.000 LH OVER-RUN CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,290.45/each

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Outside Diameter  
    114.3 mm
  • Overall Length
    69.8 mm
  • Weight
    8.08 lbs

Details

  • Bearing Support
    Snap-ring
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Clutch Type
    Sprag Clutch
  • Max Rpm
    1200 rpm
  • Torque Capacity
    440 ft-lbs
  • UPC_NO
    786582291189
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)