Motion
HT 30 CLUTCH 1 3/4 RH

MORSE
HT 30 CLUTCH 1 3/4 RH

086415 Cam Clutch - HT Series, 1.7500 in Bore Diameter, 4.5000 in Overall Diameter, Torque Capacity 443 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
MI ITEM #00242101
MFR #HT 30 CLUTCH 1 3/4 RH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
HT 30 CLUTCH 1 3/4 RH

086415 Cam Clutch - HT Series, 1.7500 in Bore Diameter, 4.5000 in Overall Diameter, Torque Capacity 443 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
MI ITEM #00242101
MFR #HT 30 CLUTCH 1 3/4 RH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HT-30 X 1-3/4 RH(CW) CAM CLUTCH
  • Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry HT series clutch is designed for indexing operations. Not symmetrical so order according to the rotation required Created for applications requiring space restrictions

Specifications

  • Series
    HT Series
  • Bore Diameter
    1.75 in
  • Torque Capacity
    440
  • Overall Diameter
    4.5 in
  • Mode of Operation
    Backstopping, Indexing, Overrunning
  • Lubrication
    Automatic Transmission Fluid
  • Normal Over Running Drag
    4 ft-lbs
  • Inner Race Width
    2.063 in
  • Overall Width
    2.75 in
  • Outer Width
    2.75 in
  • Rotation
    RH
  • Drag Torque
    4 ft-lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Catalog Number
    HT 30 CLUTCH 1 3/4 RH
  • Manufacturer Upc Number
    662288383222
  • Weight
    11.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text