Overview
Mfr description
FS-300 X 2.000 RH OVER-RUN CLUTCH
Specifications
- Clutch TypeSprag Clutch
- Clutch ApplicationBackstopping, Indexing, Overrunning
- Torque Capacity440 ft-lbs
- Max Rpm1200 rpm
- Bore Diameter
- Outside Diameter
- Overall Length69.8 mm
- Bearing SupportSnap-ring
- UPC_NO786582291202
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data