Motion
CL4605-11A
Sprag Clutch - 79.98 mm OD, 35 mm Length, 6300 ft-lbs Torque
Mi Item #00242106
MFR #CL4605-11A
Price$1,338.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sprag Clutch - 79.98 mm OD, 35 mm Length, 6300 ft-lbs Torque
Mi Item #00242106
MFR #CL4605-11A

Mfr description
FS-50-11A CAM CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,338.36/each

Specifications

Dimensions

  • Outside Diameter  
    79.98 mm
  • Overall Length
    35 mm
  • Weight
    2.90 lbs

Details

  • Clutch Application
    Backstopping, Indexing
  • Clutch Type
    Sprag Clutch
  • Manufacturer Upc Number
    786582320889
  • Torque Capacity
    6300 ft-lbs
  • UPC_NO
    786582320889

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)