Motion
B511A CL

MORSE
B511A CL

Cam Clutch - B500A Series, 1.3770 in Bore Diameter, 3.1480 in Overall Diameter, Torque Capacity 525 ft-lbs, Operation Mode = Backstopping
MI ITEM #00242107
MFR #B511A CL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
B511A CL

Cam Clutch - B500A Series, 1.3770 in Bore Diameter, 3.1480 in Overall Diameter, Torque Capacity 525 ft-lbs, Operation Mode = Backstopping
MI ITEM #00242107
MFR #B511A CL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B 511A CAM CLUTCH
  • Clutches Require Bearing support to assure concentricity between inner and outer races. Taper on this shaft should not exceed .0002 inches per inch.

Specifications

  • Series
    B500 Series
  • Bore Diameter
    1.377 in
  • Torque Capacity
    525
  • Overall Diameter
    3.148 in
  • Mode of Operation
    Backstopping, Indexing, Overrunning
  • Lubrication
    Grease
  • Over Running Rpm Inner Race
    2000 rpm
  • Keyway Size
    3/8 x 3/16 in
  • Overall Width
    1.625 in
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    B511A CL
  • Weight
    3.13 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text