Motion
CL4605-12A
Sprag Clutch - 89.97 mm OD, 39.14 mm Length, 8000 ft-lbs Torque
Mi Item #00242108
MFR #CL4605-12A
Price$1,806.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sprag Clutch - 89.97 mm OD, 39.14 mm Length, 8000 ft-lbs Torque
Mi Item #00242108
MFR #CL4605-12A

Mfr description
FS-50-12A CAM CLUTCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,806.39/each

Specifications

Dimensions

  • Outside Diameter  
    89.97 mm
  • Overall Length
    39.14 mm
  • Weight
    3.70 lbs

Details

  • Clutch Application
    Backstopping, Indexing
  • Clutch Type
    Sprag Clutch
  • Manufacturer Upc Number
    786582320896
  • Torque Capacity
    8000 ft-lbs
  • UPC_NO
    786582320896
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)