Motion
B512A CL

MORSE
B512A CL

648017 Cam Clutch - B500 Series, 1.5400 in Bore Diameter, 3.5410 in Overall Diameter, Torque Capacity 650 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
Mi Item #00242109
MFR #B512A CL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
B512A CL

648017 Cam Clutch - B500 Series, 1.5400 in Bore Diameter, 3.5410 in Overall Diameter, Torque Capacity 650 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
Mi Item #00242109
MFR #B512A CL

Mfr description
B 512A CAM CLUTCH
  • Clutches Require Bearing support to assure concentricity between inner and outer races. Taper on this shaft should not exceed .0002 inches per inch.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.54 in
  • Keyway Size
    3/8 x 3/16 in
  • Outer Width
    1.625 in
  • Overall Diameter
    3.541 in
  • Overall Width
    1.625 in
  • Weight
    3.90 lbs

Details

  • Lubrication
    Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    B512A CL
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288505334
  • Mode of Operation
    Backstopping, Indexing, Overrunning
  • Over Running Rpm Inner Race
    2000
  • Rotation
    LH Or RH Depending upon order
  • Series
    B500 Series
  • Torque Capacity
    650
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)