Motion
CL4605-13
Sprag Clutch - 120.65 mm OD, 51.96 mm Length, 15000 ft-lbs Torque
Mi Item #00242110
MFR #CL4605-13
Price$2,600.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sprag Clutch - 120.65 mm OD, 51.96 mm Length, 15000 ft-lbs Torque
Mi Item #00242110
MFR #CL4605-13

Mfr description
FS-50-13 CAM CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,600.83/each

Specifications

Dimensions

  • Outside Diameter  
    120.65 mm
  • Overall Length
    51.96 mm
  • Weight
    6.70 lbs

Details

  • Clutch Application
    Backstopping, Indexing
  • Clutch Type
    Sprag Clutch
  • Manufacturer Upc Number
    786582320926
  • Torque Capacity
    15000 ft-lbs
  • UPC_NO
    786582320926
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)