Motion
B502 CL

MORSE
B502 CL

648002 Cam Clutch - B501 Series, 0.7378 in Bore Diameter, 1.8480 in Overall Diameter, Torque Capacity 60 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
MI ITEM #00242113
MFR #B502 CL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
B502 CL

648002 Cam Clutch - B501 Series, 0.7378 in Bore Diameter, 1.8480 in Overall Diameter, Torque Capacity 60 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
MI ITEM #00242113
MFR #B502 CL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B 502 CAM CLUTCH
  • Clutches Require Bearing support to assure concentricity between inner and outer races. Taper on this shaft should not exceed .0002 inches per inch.

Specifications

  • Series
    B500 Series
  • Bore Diameter
    0.7378 in
  • Torque Capacity
    60
  • Overall Diameter
    1.848 in
  • Mode of Operation
    Backstopping, Indexing, Overrunning
  • Lubrication
    Grease
  • Keyway Size
    1/4 in x 1/8 in
  • Overall Width
    0.875 in
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    B502 CL
  • Manufacturer Upc Number
    662288505259
  • Length
    3.3
  • Weight
    0.80 lbs, 0.6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text