Motion
B506 CL

MORSE
B506 CL

648006 Cam Clutch - B500 Series, 1.1325 in Bore Diameter, 2.4385 in Overall Diameter, Torque Capacity 160 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
MI ITEM #00242115
MFR #B506 CL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
B506 CL

648006 Cam Clutch - B500 Series, 1.1325 in Bore Diameter, 2.4385 in Overall Diameter, Torque Capacity 160 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
MI ITEM #00242115
MFR #B506 CL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B 506 CAM CLUTCH
  • Clutches Require Bearing support to assure concentricity between inner and outer races. Taper on this shaft should not exceed .0002 inches per inch.

Specifications

  • Series
    B500 Series
  • Bore Diameter
    1.1325 in
  • Torque Capacity
    160
  • Overall Diameter
    2.4385 in
  • Mode of Operation
    Backstopping, Indexing, Overrunning
  • Lubrication
    Grease
  • Over Running Rpm Inner Race
    2000
  • Keyway Size
    1/4 x 1/8 in
  • Overall Width
    1 in
  • Outer Width
    1 in
  • Rotation
    LH Or RH Depending upon order
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    B506 CL
  • Manufacturer Upc Number
    662288505273
  • Weight
    0.92 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text