Motion
CL4605-9A
Sprag Clutch - 71.96 mm OD, 28.79 mm Length, 3000 ft-lbs Torque
MI ITEM #00242116
MFR #CL4605-9A
List Price$1,159.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sprag Clutch - 71.96 mm OD, 28.79 mm Length, 3000 ft-lbs Torque
MI ITEM #00242116
MFR #CL4605-9A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,159.07/each for your price

Overview

Mfr description
FS-50-9A CAM CLUTCH

Specifications

  • Clutch Type
    Sprag Clutch
  • Clutch Application
    Backstopping, Indexing
  • Torque Capacity
    3000 ft-lbs
  • Outside Diameter
  • Overall Length
    28.79 mm
  • Manufacturer Upc Number
    786582321299
  • UPC_NO
    786582321299
  • Weight
    2 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text