Motion
FSO
Mechanical Clutch - 2.4370 in Bore, 5000 lb-ft Torque
Mi Item #00242134
MFR #FSO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Clutch - 2.4370 in Bore, 5000 lb-ft Torque
Mi Item #00242134
MFR #FSO

Mfr description
FSO 700 X 2.437/CL42156-288 CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.4370 in

Details

  • Bearing Support
    Ball
  • Clutch Application
    Overrunning
  • Clutch Type
    Sprag Clutch
  • Manufacturer Product Page
  • Max Rpm
    1600 rpm
  • Series
    FSO
  • Torque Capacity
    5000 ft-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)