Specifications
Dimensions
- Bore Diameter2-1/2 in
- Outside Diameter180.97 mm
- Overall Length127 mm
Details
- Bearing SupportBall
- Clutch ApplicationBackstopping, Indexing, Overrunning
- Clutch TypeSprag Clutch
- Max Rpm1600 rpm
- Torque Capacity5000 ft-lbs
- UPC_NO786582312426
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)