Motion
CL42156-83
FSO Clutch, Ball Bearing Supported Design, 5,000 lb-ft Torque Capacity
Mi Item #00242138
MFR #CL42156-83
Price$9,840.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FSO Clutch, Ball Bearing Supported Design, 5,000 lb-ft Torque Capacity
Mi Item #00242138
MFR #CL42156-83

Mfr description
CL42156-83 FSO 700 X 2.937 OVER-RUNNING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9,840.40/each

Specifications

Dimensions

  • Bore Diameter  
    2.937 in
  • Outside Diameter  
    180.97 mm
  • Overall Length
    127 mm

Details

  • Bearing Support
    Ball
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Clutch Type
    Sprag Clutch
  • Max Rpm
    1600 rpm
  • Torque Capacity
    5000 ft-lbs
  • UPC_NO
    786582312150
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)