Motion
PB-5A X .500 LH

MORSE
PB-5A X .500 LH

172779 Cam Clutch - PB Series, 0.5000 in Bore Diameter, 2.0000 in Overall Diameter, Torque Capacity 110 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
MI ITEM #00242141
MFR #PB-5A X .500 LH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
PB-5A X .500 LH

172779 Cam Clutch - PB Series, 0.5000 in Bore Diameter, 2.0000 in Overall Diameter, Torque Capacity 110 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
MI ITEM #00242141
MFR #PB-5A X .500 LH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PB-5A X .500 LH CAM CLUTCH
  • PB series clutches feature precision formed cams, which provide highest torque capacities size-for-size combined with excellent wear life
  • These models are suitable for general purpose applications - overrunning, indexing and backstopping
  • Models PB-5A through PB-16A contain sealed construction and snap ring groove provided on hub of each clutch for attachment of gear, sheave, etc.
  • Clutch is not to be used as a coupling
  • Specify direction of rotation when ordering

Specifications

  • Series
    PB
  • Bore Diameter
    0.5000 in
  • Torque Capacity
    110 ft-lbs
  • Overall Diameter
    2.0000 in
  • Mode of Operation
    Overrunning, Backstopping, Indexing
  • Lubrication
    Grease
  • Over Running Rpm Inner Race
    1800 rpm
  • Over Running Rpm Outer Race
    900 rpm
  • Keyway Size
    3/16 in x 3/32 in
  • Overall Width
    2.7500 in
  • Rotation
    CCW
  • Snap Ring
    RS125
  • Snap Ring Groove Diameter
    0.4800 in
  • Snap Ring Groove Width
    .048/.068 in
  • Manufacturer Upc Number
    662288408048
  • Weight
    1.75 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text