Motion
PB5A 1/2 RH

MORSE
PB5A 1/2 RH

172778 Cam Clutch - PB Series, 0.5000 Bore Diameter, 2.0000 in Overall Diameter, Torque Capacity 110 ft-lbs
MI ITEM #00242143
MFR #PB5A 1/2 RH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
PB5A 1/2 RH

172778 Cam Clutch - PB Series, 0.5000 Bore Diameter, 2.0000 in Overall Diameter, Torque Capacity 110 ft-lbs
MI ITEM #00242143
MFR #PB5A 1/2 RH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PB-5A X .500 RH CAM CLUTCH
  • PB series clutches feature precision formed cams which provide the highest torque size-for-size combined with excellent wear life
  • These models are suitable for general purpose applications - overrruning, indexing and backstopping
  • Models PB5A through PB16A contain sealed construction and a snap ring groove provided on the hub of each clutch for attaching a gear, sheave etc.
  • Clutch is not to be used as a coupling

Specifications

  • Series
    PB
  • Bore Diameter
    0.5000
  • Torque Capacity
    110 ft-lbs
  • Overall Diameter
    2.0000 in
  • Lubrication
    Grease
  • Over Running Rpm Inner Race
    1800 rpm
  • Over Running Rpm Outer Race
    900 rpm
  • Keyway Size
    3/16 x 3/32 in
  • Overall Width
    2.7500 in
  • Rotation
    CW
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    172778
  • Manufacturer Upc Number
    662288408031
  • Weight
    1.75 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text