Motion
PB-5A CLUTCH .625B RH

MORSE
PB-5A CLUTCH .625B RH

Cam Clutch - PB Series Series, 0.625 in Bore Diameter, 2 in Overall Diameter, Torque Capacity 110, Operation Mode: Backstopping, Indexing, Overrunning
Mi Item #00242147
MFR #PB-5A CLUTCH .625B RH
Price$1,941.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
PB-5A CLUTCH .625B RH

Cam Clutch - PB Series Series, 0.625 in Bore Diameter, 2 in Overall Diameter, Torque Capacity 110, Operation Mode: Backstopping, Indexing, Overrunning
Mi Item #00242147
MFR #PB-5A CLUTCH .625B RH

Mfr description
PB-5A X .625 RH CAM CLUTCH
  • Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry PB series clutch features precision formed cams providing high torque capacities with excellent wear life. These models are suitable for general duty applications. A bonze seal maintains race concentricity. They a asymmetrical by design, so must be ordered according to rotation requirements.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,941.85/each

Specifications

Dimensions

  • Bore Diameter
    0.625 in
  • Bore Size
    0.6250 in, 15.87 mm
  • Hub Diameter
    1.0000 in
  • Keyway Size
    3/16 x 3/32 in
  • Overall Diameter
    2 in
  • Overall Width
    2.75 in
  • Snap Ring Groove Diameter
    1.206/1.198 in
  • Snap Ring Groove Width
    .048/.068 in
  • Weight
    1.30 lbs

Details

  • Additional Details
    PB series clutches are prelubricated with grease and are ready for installation. These units can be operated in ambient temperatures of +20° F to +125° F. All filler plugs are 1/4-28. All models have three filler holes at 120° except PB-3A, which has only one. Clutch models PB-5A through PB-16A can be oil lubricated by specifying on order.
  • Bearing Support
    No
  • CAD Drawing
  • Lubrication
    Automatic Transmission Fluid
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    PB-5A CLUTCH .625B RH
  • Manufacturer Product Page
  • Mode of Operation
    Backstopping, Indexing, Overrunning
  • Model Type
    PB-5A
  • Over Running Rpm Inner Race
    1800 rpm
  • Over Running Rpm Outer Race
    900
  • Rotation
    RH
  • Series
    PB Series
  • Snap Ring
    RS125 - Not Furnished
  • Torque Capacity
    110
  • UPC_NO
    662288408055
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)