Motion
CL42190-5
HPI Clutch, Ball Bearing Supported Design, 1,175 lb-ft Torque Capacity
MI ITEM #00242152
MFR #CL42190-5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HPI Clutch, Ball Bearing Supported Design, 1,175 lb-ft Torque Capacity
MI ITEM #00242152
MFR #CL42190-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HPI 500 X .875 OVER-RUNNING CLUTCH

Specifications

  • Clutch Type
    Sprag Clutch
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Torque Capacity
    1175 ft-lbs
  • Max Rpm
    2500 rpm
  • Bore Diameter
  • Outside Diameter
  • Overall Length
    88.9 mm
  • Bearing Support
    Ball
  • UPC_NO
    786582314369

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text