Motion
MI500A 1-1/4FB CL

MORSE
MI500A 1-1/4FB CL

Cam Clutch - MI-500 Series, 1.2500 in Bore Diameter, 4.2500 in Overall Diameter, Torque Capacity 1175 ft-lbs, Operation Mode = Indexing - High Performance
MI ITEM #00242159
MFR #MI500A 1-1/4FB CL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
MI500A 1-1/4FB CL

Cam Clutch - MI-500 Series, 1.2500 in Bore Diameter, 4.2500 in Overall Diameter, Torque Capacity 1175 ft-lbs, Operation Mode = Indexing - High Performance
MI ITEM #00242159
MFR #MI500A 1-1/4FB CL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.25 in
  • Inner Race Width
    3.5 in
  • Outer Width
    3.375 in
  • Overall Diameter
    4.25 in
  • Weight
    10.86 lbs

Details

  • Additional Details
    M Series ball bearing clutches contain precision formed cams made from high quality steel that are hardened then precision finished. Our most versatile and custom configurable clutch, this unit is the workhorse of the industry. The unique finishing process provides a smooth cam surface resulting in uniform contact with the races, providing even load distribution and prolonged wear life. These clutch models are designed to mount on through shafts and are secured to the shaft by a matching key provided with each stock bore clutch. Grease lubrication for each series can be provided at no additional cost. Recommended for high performance indexing, used on applications greater than 150 strokes per minute or applications requiring high indexing accuracy. Incorporating a patented, low inertia cage and heavy duty energizing spring for quick cam reaction.
  • CAD Drawing
  • Drag Torque
    0.38 ft-lbs
  • Lubrication
    Oil
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    MI500A 1-1/4FB CL
  • Manufacturer Product Page
  • Mode of Operation
    Backstopping, Indexing, Overrunning
  • Normal Over Running Drag
    0.38 ft-lbs
  • Series
    M Series
  • Torque Capacity
    1175

Overview

Mfr description
MI-500A X 1-1/4 DUO-CAM CLUTCH
  • Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry The M series ball bearing clutch contain precision formed cams made from high quality steel and precision ground. Our most versatile clutch, this unit is the workhorse of the industry MI is recommended for high performance indexing applications requiring high indexing accuracy. Incorporates and low inertia cage and heavy duty inergizing spring for quick cam reaction

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text