Motion
MI700A 2-3/4 FB CL

MORSE
MI700A 2-3/4 FB CL

641806 Cam Clutch - MI700A Series, 2.7500 in Bore Diameter, 7.1250 in Overall Diameter, Torque Capacity 5000 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
MI ITEM #00242169
MFR #MI700A 2-3/4 FB CL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
MI700A 2-3/4 FB CL

641806 Cam Clutch - MI700A Series, 2.7500 in Bore Diameter, 7.1250 in Overall Diameter, Torque Capacity 5000 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
MI ITEM #00242169
MFR #MI700A 2-3/4 FB CL

Mfr description
MI-700A X 2-3/4 DUO-CAM CLUTCH
  • Self-contained clutch designed for high-speed applications
  • Cam cage assembly engineered for optimum performance and increased capacity
  • Two ball bearings included to support radial load and concentricity between races
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2.7500 in
  • Keyway Size
    5/8 x 5/16 in
  • Overall Diameter
    7.1250 in
  • Overall Width
    5.0000 in
  • Weight
    43.00 lbs

Details

  • CAD Drawing
  • Drag Torque
    1.3 ft-lbs
  • Lubrication
    Oil
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    641806
  • Manufacturer Upc Number
    662288501978
  • Mode of Operation
    Overrunning, Backstopping, Indexing
  • Series
    MI700A
  • Torque Capacity
    5000 ft-lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)