Motion
KK30

MORSE
KK30

Cam Clutch - KK Series Series, 1.181 in Bore Diameter, 2.441 in Overall Diameter, Torque Capacity 103.3, Operation Mode: Backstopping, Indexing, Overrunning
Mi Item #00242262
MFR #KK30
Price$713.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
KK30

Cam Clutch - KK Series Series, 1.181 in Bore Diameter, 2.441 in Overall Diameter, Torque Capacity 103.3, Operation Mode: Backstopping, Indexing, Overrunning
Mi Item #00242262
MFR #KK30

Mfr description
KK 30 CAM CLUTCH
  • Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry This general bearing clutch can be utilized with both oil and grease lubrication. Self contained ball bearing and cam clutch KK Clutch is available in several configuations with different sealing options and inner and outer keyway options.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$713.87/each

Specifications

Dimensions

  • Bore Diameter
    1.181 in
  • Bore Size
    1.1811 in, 30 mm
  • Inner Race Width
    0.63 in
  • Outer Width
    0.63 in
  • Overall Diameter
    2.441 in
  • Overall Width
    0.63 in
  • Weight
    0.54 lbs

Details

  • Additional Details
    Morse brand KK clutches incorporate a compact cam clutch with built-in bearing support. This unique construction is a combination ball bearing and cam clutch. This provides radial anti-friction support for the shaft and fits into same space as standard 6200 series ball bearing for use in applications ranging from exercise equipment to industrial machinery. This general purpose clutch is intended for backstopping, indexing and overrunning applications and can be utilized with either oil or grease lubrication. Comes lightly greased.
  • Bearing Support
    No
  • CAD Drawing
  • Drag Torque
    0.0221 ft-lbs
  • Lubrication
    Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KK30
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288927495
  • Mode of Operation
    Backstopping, Indexing, Overrunning
  • Normal Over Running Drag
    0.0221 ft-lbs
  • Over Running Rpm Inner Race
    2000
  • Over Running Rpm Outer Race
    1100
  • Radial Dynamic Load Capacity
    2675.2
  • Radial Static Load Capacity
    1776
  • Series
    KK Series
  • Torque Capacity
    103.3
  • UPC_NO
    662288927495
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)