Motion
CSK35
Sprag Clutch - 35 mm Bore, 72 mm OD, 17 mm Length, 177 ft-lbs Torque
MI ITEM #00242264
MFR #CSK35
Price$556.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sprag Clutch - 35 mm Bore, 72 mm OD, 17 mm Length, 177 ft-lbs Torque
MI ITEM #00242264
MFR #CSK35

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$556.15/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Bore Size
    35 mm
  • Outside Diameter  
    72 mm
  • Overall Length
    17 mm

Details

  • Bearing Support
    Ball
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Clutch Type
    Sprag Clutch
  • Dynamic Load Capacity
    2835 lb
  • Lubrication
    Grease
  • Max Rpm
    3600 rpm
  • Maximum Speed
    3600 rpm
  • Series
    CSK
  • Torque Capacity
    177 ft-lbs
  • UPC_NO
    786582324160

Overview

Mfr description
CSK-35 CLUTCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text