Motion
1C-012
One-Piece Clamping Collar 1C-Series - One Piece - Split, Steel, 0.1250 in Bore, 0.6875 in OD, 0.3125 in Width
MI ITEM #00242479
MFR #1C-012
Price$7.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-Piece Clamping Collar 1C-Series - One Piece - Split, Steel, 0.1250 in Bore, 0.6875 in OD, 0.3125 in Width
MI ITEM #00242479
MFR #1C-012

Mfr description
1C-012 STEEL(SPLIT)SHAFT COLLAR
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • 360 degree clamping force
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.34/each

Specifications

Dimensions

  • Bore Diameter
    0.1250 in
  • Outside Diameter
    0.6875 in
  • Screw Size
    4-40 x 3/8 in
  • Weight
    0.0275 lbs
  • Width
    0.3125 in

Details

  • Construction
    One Piece - Split
  • Finish
    Black Oxide
  • Finish Coating
    Black Oxide
  • Harmonization Code
    8487.90.0080
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    1C-012
  • Manufacturer Upc Number
    044861134870
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Relief Cut
    Yes
  • Screw / Locking Style
    Hex Socket Cap Screw
  • Screw Material
    Steel - ASTM A574
  • UPC_NO
    044861134870

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)