Motion
1C-068
One-Piece Clamping Collar 1C-Series - 1C Series, One Piece - Split, Steel - ASTM A108, Plain, 0.6875 in ID, 1.5000 in OD, 0.5000 in Wide
MI ITEM #00242515
MFR #1C-068
Your Price$8.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-Piece Clamping Collar 1C-Series - 1C Series, One Piece - Split, Steel - ASTM A108, Plain, 0.6875 in ID, 1.5000 in OD, 0.5000 in Wide
MI ITEM #00242515
MFR #1C-068

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$8.63/each(List $11.91)

Overview

Mfr description
1C-068 STEEL(SPLIT)SHAFT COLLAR
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • 360 degree clamping force
  • Easily installed where major disassembly would otherwise be required
  • Black oxide provides some corrosion resistance

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    0.6875 in
  • Construction
    One Piece - Split
  • Outside Diameter
    1.5000 in
  • Width
    0.5000 in
  • Material
    Steel
  • Screw / Locking Style
    Hex Socket Cap Screw
  • Relief Cut
    Yes
  • Finish
    Black Oxide
  • Screw Material
    Steel - ASTM A574
  • Screw Size
    10-32 x 1/2 in
  • Weight
    0.198333 lbs
  • Harmonization Code
    8487.90.0080
  • Manufacturer Catalog Number
    1C-068
  • Manufacturer Upc Number
    044861150313
  • UPC_NO
    044861150313
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text