Motion
1C-112
One-Piece Clamping Collar 1C-Series - One Piece - Split, Steel, 1.1250 in Bore, 1.8750 in OD, 0.5000 in Width
Mi Item #00242544
MFR #1C-112
Price$12.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-Piece Clamping Collar 1C-Series - One Piece - Split, Steel, 1.1250 in Bore, 1.8750 in OD, 0.5000 in Width
Mi Item #00242544
MFR #1C-112

Mfr description
1C-112 STEEL(SPLIT)SHAFT COLLAR
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • 360 degree clamping force
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.23/each

Specifications

Dimensions

  • Bore Diameter
    1.1250 in
  • Outside Diameter
    1.8750 in
  • Screw Size
    1/4-28 x 3/4 in
  • Weight
    0.249807 lbs
  • Width
    0.5000 in

Details

  • Construction
    One Piece - Split
  • Finish
    Black Oxide
  • Finish Coating
    Black Oxide
  • Harmonization Code
    8487.90.0080
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    1C-112
  • Manufacturer Upc Number
    044861123003
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Relief Cut
    Yes
  • Screw / Locking Style
    Hex Socket Cap Screw
  • Screw Material
    Steel - ASTM A574
  • UPC_NO
    044861123003
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)